Loosen All W-MAX
Rust remover and lubricant AFLOJA TODO W-MAX
RUSTREM-(W-MAX)-YELLOWISH-300ML
W-MAX
Art.-no.
5986113300
EAN 4062856844814
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Multipurpose deoxidizer 98% of active material with anticorrosive actionability
- Micro-oil based lubricant with high penetrating power and high wetting capacity
- It acts as a rust remover, lubricant and anti-corrosive
Product information
Datasheets(X)
Application areaNuts, bolts, screws, terminals, bushings, hinges, locks, chains, shafts, bearings, etc.
InstructionsShake before use and apply directly on the desired area maintaining a distance of approximately 15 cm in places of difficult access, use the extension cannula. Do not expose to temperatures above 50°C.
Contents | 300 ml |
Container | Aerosol can |
Chemical basis | Mineral oil, vegetable oil, propellant |
Shelf life from production | 36 Month |
Acid-free | Yes |